24A23
Description
24A23 X 32MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 24A23
BDI # 23072610
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
H120A23
Description
H120A23 SPROCKET ; NO.120 CHAIN 1-1/2" PIT 23T A-PLATE W/HT
Part # 120A23
BDI # 913870
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.814
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore