Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
H80A9
Description
80A9 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 9T A-PLATE W/HT
Part # 80A9
BDI # 913834
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.348
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.193
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.511
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.696
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
H120A9
Description
120A9 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 9T A-PLATE W/HT
Part # 120A9
BDI # 913877
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore