HDS80R23

COMPARE

HDS80R23

Description
DS80R23 SPLIT TAPER SPROCKET ; R1 BUSHING HARDENED

TSUBAKI

Part # DS80R23

BDI # 918934

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.876
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 186.54
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
DS140B18Z

COMPARE

DS140B18Z

Description
DS140B18Z RLR CHAIN SPROCKET

TSUBAKI

Part # DS140B18Z

BDI # 24449069

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.078

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.974
Pitch Diameter - Millimeter: 255.98
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
DS120R21

COMPARE

DS120R21

Description
DS120R21 ; POR SPROCKET

TSUBAKI

Part # DS120R21

BDI # 20837535

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.065
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.853
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 255.651
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
DS160B16Z002

COMPARE

DS160B16Z002

Description
DS160B16Z002 ROLLER CHAIN SPROCKET ; 95MM BORE 25MMX5.4MM KW 2SS

TSUBAKI

Part # DS160B16Z002

BDI # 26395311

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY