Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38187
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
H60E112
Description
H60E112 ROLLER CHAIN SPROCKET ; 3/4" P 112T E BUSHED W/HARDENED TEETH
Part # 60E112
BDI # 24341717
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed
60B112F X 1-3/16
Description
H60B112F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60BS112 1 3/16
BDI # 915403
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore