H120R30
Description
H120R30 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 30T B-STYLE W/HT
Part # 120R30
BDI # 918597
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.171
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
RS80-1C30T-TK DRAWING3-13
Description
TSUBAKI RS80-1C30T-TK DRAWING3-13
Part # RS80-1C30T-TK DRAWING3-13
BDI # 24664997
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D80CTL30H-3020
Description
D80CTL30H-3020 RLR CHAIN SPROCKET ; 30 TEETH DOUBLE STRAND
Part # D80CTL30H-3020
BDI # 21852721
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.114
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed