H100P11
Description
H100P11 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 11T B-STYLE W/HT
Part # 100P11
BDI # 918548
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.008
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
H80SH11
Description
H80SH11 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 11T QD-BUSH W/HT
Part # 80SH11H
BDI # 920304
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.011
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
H60BTL11
Description
H60BTL11 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 11T TAPERLOCK W/HT
Part # 60BTB11H
BDI # 919625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Taper Lock Bushing
Global Part Number GPN:
573205
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Bushed
H80P11
Description
H80P11 ROLLER CHAIN SPROCKET ; 1" P 11T HT BORE FOR P BUSHING
Part # 80P11
BDI # 918803
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.006
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed