Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572979
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
H120R16
Description
H120R16 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 16T B-STYLE W/HT
Part # 120R16
BDI # 918585
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.441
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed
H100SF16
Description
H100SF16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T QD-BUSH W/HT
Part # 100SF16H
BDI # 920204
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
H50BTL16
Description
H50BTL16 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 16T TAPERLOCK W/HT
Part # 50BTB16H
BDI # 919610
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed