D80R45H
Description
D80R45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80R45
BDI # 17160072
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Split Taper Bushing
Global Part Number GPN:
573204
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38065
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38106
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
140J45H
Description
140J45H ROLLER CHAIN SPROCKET ; 1-3/4" P 45T J BUSHED W/HARDENED TOOTH
Part # 140J45
BDI # 919855
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
26.077
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Bushed
80BTL45H
Description
80BTL45H SPROCKET ; NO.80 CHAIN 1"P 45T TAPERLOCK W/HT
Part # 80BTB45
BDI # 21582061
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed