678MG36AF-2517

COMPARE

678MG36AF-2517

Description
678MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 678MG36AF-2517

BDI # 922848

Features

Pitch Diameter - Inch: 6.717
Flange Outside Diameter - Millimeter: 180.086
Inch - Metric: Metric
Outside Diameter - Inch: 6.654
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 170.612
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
678MG12BF-2012

COMPARE

678MG12BF-2012

Description
678MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 678MG12BF-2012

BDI # 922846

Features

Pitch Diameter - Inch: 6.717
Flange Outside Diameter - Millimeter: 180.01
Inch - Metric: Metric
Outside Diameter - Inch: 6.654
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 170.612
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
678MG21BF-2517

COMPARE

678MG21BF-2517

Description
678MG21BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 678MG21BF-2517

BDI # 922847

Features

Pitch Diameter - Inch: 6.717
Flange Outside Diameter - Millimeter: 180.086
Inch - Metric: Metric
Outside Diameter - Inch: 6.654
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 170.612
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
678MG62AF-3020

COMPARE

678MG62AF-3020

Description
678MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 678MG62AF-3020

BDI # 922849

Features

Pitch Diameter - Inch: 6.717
Flange Outside Diameter - Millimeter: 180.086
Inch - Metric: Metric
Outside Diameter - Inch: 6.654
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 170.612
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY