678MG36AF-2517
Description
678MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG36AF-2517
BDI # 922848
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
678MG21BF-2517
Description
678MG21BF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG21BF-2517
BDI # 922847
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
678MG12BF-2012
Description
678MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG12BF-2012
BDI # 922846
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed
678MG62AF-3020
Description
678MG62AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 678MG62AF-3020
BDI # 922849
Features
Pitch Diameter - Inch:
6.717
Flange Outside Diameter - Millimeter:
180.086
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
170.612
Mounting Method:
Bushed