H35A27
Description
H35A27 SPROCKET ; NO.35 CHAIN 3/8" PITCH 27T A-PLATE W/HT
Part # 35A27
BDI # 913747
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
H40B27
Description
H40B27 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 27T B-STYLE W/HT
Part # 40B27HT
BDI # 913918
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.578
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore