Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Global Part Number GPN:
36783
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore
D50B36H
Description
D50B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D50B36
BDI # 17159987
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Global Part Number GPN:
37259
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore
D40B36H
Description
D40B36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D40B36
BDI # 17160054
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Global Part Number GPN:
37234
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Global Part Number GPN:
572141
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore