Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.132
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore
4314MG125BF
Description
4314MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4314MG125BF
BDI # 922732
Features
Pitch Diameter - Inch:
7.544
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.132
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore