H120E22
Description
H120E22 ROLLER CHAIN SPROCKET ; 1-1/2" P 22T E BUSHED W/HARDENED TEETH
Part # 120E22H
BDI # 24342881
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
H120A22
Description
120A22 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 22T A-PLATE W/HT
Part # 120A22
BDI # 913869
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore
H120R22
Description
H120R22 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 22T B-STYLE W/HT
Part # 120R22
BDI # 918591
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Bushed
H120B22
Description
H120B22 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 22T B-STYLE W/HT
Part # 120B22HT
BDI # 914049
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Rough Bore
2062B22H
Description
2062B22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B22
BDI # 17158959
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
10.54
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572361
Pitch Diameter - Millimeter:
267.72
Mounting Method:
Rough Bore