21614MT55A-F1.250
Description
21614MT55A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55A-F1.2500
BDI # 923376
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
21614MT170A-F1.500
Description
21614MT170A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT170A-F1.500
BDI # 923349
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
21614MT55A-F
Description
21614MT55A F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55A-F
BDI # 923374
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
55
21614MT55A-F1.875
Description
21614MT55A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT55A-F1.8750
BDI # 923381
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
21614MT170A-5050
Description
21614MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 21614MT170A-5050
BDI # 923348
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Belt Width - Millimeter:
170