8MX-22S-12

COMPARE

8MX-22S-12

Description
8MX-22S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181022

BDI # 1117355

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.143
Face Width - Millimeter: 15.24

Face Width - Inch: 0.6
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY