https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjB8aW1hZ2UvanBlZ3xhREUxTDJoa05TOHhNRFF4T0RZMk9EWTJOamt4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDliMTdiZjE1YThjMjNlZjAyODE1NmE2MDk3NjQyYjE1ZDMwYWJkN2VkODFlNjk4N2YzYTA3YTI3MTdmNzI4Zjg
1117355
Pulleys - Synchronous
GATES
GATES
8MX-22S-12
GATES GATES
Description
8MX-22S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 22 Teeth; 15.24MM Face Width; Bushed; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Part #
77181022
BDI #
1117355
Details
142.02460524
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX-22S-12/p/1117355
Your Price
$ 142.02 / each
$ 174.48 / each BDIExpress
$ 174.48 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
EAN
0072053270518
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 22 Teeth; 15.24MM Face Width; Bushed; 66.294MM Flange OD; 54.432MM OD; 56.032MM Pitch Diam; Keyway; 12.7 To 25.4MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Outside Diameter
2.143 Inch | 54.432 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
2.61 Inch | 66.294 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Face Width
0.6 Inch | 15.24 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 12.7 To 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh