Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182032
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
85
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
P52-5MGT-25
Description
P52-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092052
BDI # 1125790
Features
Pitch Diameter - Inch:
3.258
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.213
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
82.753
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed