TB18H100
Description
TB18H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB18H100
BDI # 612054
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.969
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573761
Pitch Diameter - Millimeter:
72.77
TL18H100
Description
TL18H100 TIMING PULLEY ; 2.865" PITCH DIA 18GROVES
Part # 78817030
BDI # 1135889
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
78.74
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Steel Core
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed
TL18H100-1210
Description
TL18H100-1210 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113605
BDI # 255323
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573637
Pitch Diameter - Millimeter:
72.77