8MX-39S-12
Description
8MX-39S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 39GROVES
Part # 8MX-39S-12
BDI # 1117421
Features
Pitch Diameter - Inch:
3.91
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.847
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
99.314
Mounting Method:
Bushed
8MX-34S-21
Description
8MX-34S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-34S-21
BDI # 1117398
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
8MX-36S-36
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 8MX-36S-36
BDI # 1117408
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
2 5V 590 TB
Description
2 5V 590 TB V-BELT SHEAVE ; 2 GROOVE A-1 TYPE 5.9" OD
Part # 2 5V 590 TB
BDI # 21917894
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
1610
Number of Grooves:
2
8MX-35S-12
Description
8MX-35S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-35S-12
BDI # 1117403
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.446
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed