Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
1
8MX-38S-12
Description
8MX-38S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181038
BDI # 1117415
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
1610
Number of Grooves:
2