8MX-38S-12

COMPARE

8MX-38S-12

Description
8MX-38S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181038

BDI # 1117415

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-38S-36

COMPARE

8MX-38S-36

Description
8MX-38S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183038

BDI # 1117417

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-38S-21

COMPARE

8MX-38S-21

Description
8MX-38S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182038

BDI # 1117416

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 106.934
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P38-8M-30-1610 HT250

COMPARE

P38-8M-30-1610 HT250

Description
P38-8M-30-1610 HT250 SYNCH SPROCKET

DODGE

Part # 112875

BDI # 255171

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.004
Inch - Metric: Metric
Outside Diameter - Inch: 3.756
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 96.774
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY