P40-8M-50-2012 HT250
Description
P40-8M-50-2012 HT250 SPKT ; 112891 ; TIMING PULLEY
Part # 112891
BDI # 255185
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
8MX-40S-21
Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182040
BDI # 1117425
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
P40-8M-30-2012 HT250
Description
P40-8M-30-2012 HT250 SPKT ; 112876 ; TIMING PULLEY
Part # 112876
BDI # 255172
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed