P29-14M-40-2012 HT250

COMPARE

P29-14M-40-2012 HT250

Description
P29-14M-40-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112903

BDI # 255196

Features

Pitch Diameter - Inch: 5.088
Flange Outside Diameter - Millimeter: 141.224
Inch - Metric: Metric
Outside Diameter - Inch: 4.978
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 129.235
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY