8MX-45S-21
Description
8MX-45S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182045
BDI # 1117438
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
PHP 45-8M-30TB
Description
PHP 45-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 45-8M-30TB
BDI # 1289610
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
PHP 45-8M-50TB
Description
PHP 45-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 45-8M-50TB
BDI # 1289640
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
121
Inch - Metric:
Metric
Outside Diameter - Inch:
4.457
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
SS 8MX-45S-21 2012
Description
SS 8MX-45S-21 2012 SYNCHRONOUS PULLEY ; 8MM PITCH 45T 0.827" BELT W
Part # 77692145
BDI # 1132703
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.448
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed