8MX-60S-62

COMPARE

8MX-60S-62

Description
8MX-60S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 60T 2.441" BELT W

GATES

Part # 77186060

BDI # 1117461

Features

Pitch Diameter - Inch: 6.015
Flange Outside Diameter - Millimeter: 163.068
Inch - Metric: Metric
Outside Diameter - Inch: 5.952
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 152.781
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY