P36-14MGT-85

COMPARE

P36-14MGT-85

Description
P36-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85

GATES

Part # 77118036

BDI # 1125661

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.625
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY