8MX-80S-36
Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183080
BDI # 1117480
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
P44-14MGT-85
Description
P44-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85
Part # 77118044
BDI # 1125731
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
14MX-38S-37
Description
14MX-38S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193038
BDI # 1094936
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
182.118
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
P38-14MGT-115
Description
P38-14MGT-115 SYNCHRONOUS PULLEY ; 38GROVES 14MM P 115MM W
Part # 77111038
BDI # 1125680
Features
Pitch Diameter - Inch:
6.669
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
169.393
Mounting Method:
Bushed
14MX-53S-37
Description
14MX-53S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193053
BDI # 1094974
Features
Pitch Diameter - Inch:
9.299
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
236.195
Mounting Method:
Bushed