14MX90S20-3525
Description
14MX90S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 90T 15.78"PD 125MMW BORE 3525 BUSH
Part # 14MX90S20-3525
BDI # 21982269
Features
Pitch Diameter - Inch:
0.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
1.36
Face Width - Inch:
0.054
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
15.79
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX75S20-3525
Description
14MX75S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 75T 13.16"PD 20MMW BORE 3525 BUSH
Part # 14MX75S20-3525
BDI # 21982249
Features
Pitch Diameter - Inch:
0.518
Flange Outside Diameter - Millimeter:
13.73
Inch - Metric:
Metric
Outside Diameter - Inch:
0.514
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
13.158
Mounting Method:
Bushed
14MX67S20-3525
Description
14MX67S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 20MMW BORED 3525 BUSH
Part # 14MX67S20-3525
BDI # 21977644
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed
14MX63S68-3525
Description
14MX63S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 68MMW BORED 3525 BUSH
Part # 14MX63S68-3525
BDI # 21977638
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed