1928MT85A-3535
Description
1928MT85A 3535 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1928MT85A-3535
BDI # 923302
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
85
P192-8M-85-3535 HT250
Description
P192-8M-85-3535 HT250 SPKT ; POR DRIVE COMPONENTS
Part # 114513
BDI # 255566
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
85
P192-8MGT-85
Description
P192-8MGT-85 SYNCHRONOUS PULLEY ; 192GROVES 8MM P 85MM W
Part # 77088192
BDI # 1125520
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.504
Face Width - Inch:
3.76
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
488.925
Mounting Method:
Bushed
Belt Width - Millimeter:
85
PHP 192-8M-85TB
Description
PHP 192-8M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 192-8M-85TB
BDI # 1289682
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.195
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577768
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed