Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
8
P52-14MGT-115
Description
P52-14MGT-115 SYNCHRONOUS PULLEY ; 52GROVES 14MM P 115MM W
Part # 77111052
BDI # 1125779
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
5/8V13.2-4040
Description
5-8V13.2-4040 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 110959
BDI # 254736
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
5