Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577896
Pitch Diameter - Millimeter:
71.3
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.755
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577895
Pitch Diameter - Millimeter:
71.3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581772
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1