P365M25-MPB

COMPARE

P365M25-MPB

Description
P36-5M-25-MPB SPROCKET ; HTS 25 MPB

MARTIN SPROCKET & GR

Part # P365M25-MPB

BDI # 610270

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 61.214
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577461
Pitch Diameter - Millimeter: 57.3

Price Inventory : Available to order
Loading Price
QTY
O-36S-MPB

COMPARE

O-36S-MPB

Description
O-36S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039056

BDI # 397690

Features

Pitch Diameter - Inch: 6.316
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color | Conti SilentSync Sprocket
Global Part Number GPN: 576147
Pitch Diameter - Millimeter: 160.43
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY