W4014M65-MPB

COMPARE

W4014M65-MPB

Description
W4014M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W4014M65-MPB

BDI # 613035

Features

Pitch Diameter - Inch: 7.018
Flange Outside Diameter - Millimeter: 190.5
Inch - Metric: Metric
Outside Diameter - Inch: 6.91
Face Width - Millimeter: 69.063

Face Width - Inch: 2.719
Belt Pitch: 14 MM
Other Features: HTD Belt Style | Solid Style
Global Part Number GPN: 577952
Pitch Diameter - Millimeter: 178.25

Price Inventory : Available to order
Loading Price
QTY
O-40S-MPB

COMPARE

O-40S-MPB

Description
O-40S-MPB EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20039067

BDI # 397699

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.908
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Orange Color | Conti SilentSync Sprocket
Global Part Number GPN: 576125
Pitch Diameter - Millimeter: 178.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY