PL3-013SF090
Description
PL3-013SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54539
BDI # 173549
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
17.526
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Rough Bore
PA5-013NF150
Description
PA5-013NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54739
BDI # 173749
Features
Pitch Diameter - Inch:
0.815
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PLB5-013SF09-3/16
Description
PLB5-013SF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54803
BDI # 173813
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.146
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
PL5-013SF090
Description
PL5-013SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54767
BDI # 173777
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.146
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
15.494
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9