PHP 156H300RSB
Description
PHP 156H300RSB PULLEY ; NON-RETURNABLE
Part # PHP 156H300RSB
BDI # 1289434
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
630.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 168-14M-40RSB
Description
PHP 168-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-14M-40RSB
BDI # 1290062
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
748.66
Mounting Method:
Rough Bore
Belt Width - Millimeter:
40
PHP 168-14M-170RSB
Description
PHP 168-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-14M-170RSB
BDI # 1290142
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
748.66
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
PHP 168-14M-55RSB
Description
PHP 168-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 168-14M-55RSB
BDI # 1290082
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
748.66
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
PHP 156H100RSB
Description
PHP 156H100RSB PULLEY ; NON-RETURNABLE
Part # PHP 156H100RSB
BDI # 1289240
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
630.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4