3 C 56 P
Description
3 C 56 P V-BELT SHEAVE ; 3GR C 5" PD BORED FOR P1 BUSHING
Part # 3 C 56 P
BDI # 21975492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
P2
Number of Grooves:
3
2MVP60B74P
Description
2MVP60B74P VARIABLE PITCH SHEAVE ; 2 GROOVE 7.68" OD BUSHED
Part # 1020437
BDI # 322261
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.68
Outside Diameter - Millimeter:
195.072
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
11502
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
2
2MVP70B84P
Description
2MVP70B84P VARIABLE PITCH SHEAVE ; 2 GROOVE 8.68" OD BUSHED
Part # 1020544
BDI # 322262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.68
Outside Diameter - Millimeter:
220.472
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
11513
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
2
3MVP60B74P
Description
3MVP60B74P VARIABLE PITCH SHEAVE ; 3 GROOVE 7.68" OD BUSHED
Part # 1020445
BDI # 322287
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.68
Outside Diameter - Millimeter:
195.072
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
11503
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
3
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 6
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed