3C106R
Description
3C106R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1012640
BDI # 332272
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14913
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
4C92R
Description
4C92R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1012186
BDI # 332325
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.6
Outside Diameter - Millimeter:
243.84
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14929
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
Features
Pitch Diameter - Inch:
11.141
Flange Outside Diameter - Millimeter:
296.875
Inch - Metric:
Inch
Outside Diameter - Inch:
11.031
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 12
Pitch Diameter - Millimeter:
282.981
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14733
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14776
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
6