4 B 68 SD
Description
4 B 68 SD V-BELT SHEAVE ; 4 GROOVES 7.15" OD BUSHED
Part # 4 B 68 SD
BDI # 619196
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581072
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
30H100 SD
Description
30H100 SD SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 30H100 SD
BDI # 618371
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.406
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573789
Pitch Diameter - Millimeter:
121.28
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed