Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Web Style
Pitch Diameter - Millimeter:
203.72
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type D2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
808MT30A-SK
Description
808MT30A SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 808MT30A-SK
BDI # 927506
Features
Pitch Diameter - Inch:
8.02
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Belt Width - Millimeter:
30
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.004
Inch - Metric:
Metric
Outside Diameter - Inch:
7.967
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
W808M22-SK
Description
W808M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W808M22-SK
BDI # 613136
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578050
Pitch Diameter - Millimeter:
203.72