Features
        
                            Pitch Diameter - Inch:
                            
                                3.609
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                100.076
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.555
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                91.669
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.609
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                100.076
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.555
                        
        
                            Face Width - Millimeter:
                            
                                88.9
                        
        
                            Face Width - Inch:
                            
                                3.5
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                91.669
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.81
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                104.902
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.756
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                96.774
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                4.01
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                109.982
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.956
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                101.854
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.81
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                104.902
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.756
                        
        
                            Face Width - Millimeter:
                            
                                88.9
                        
        
                            Face Width - Inch:
                            
                                3.5
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                96.774
                        
        
                            Mounting Method:
                            
                                Bushed