20 X 51 CR DR XT70 3/8 PLN W/ SHAFT
Description
20 X 51 CR DR XT70 3/8 PLN W/ SHAFT, PA91881-10 DRUM PULLEY (SMARTCATALOG)
Part # PA91881-10
BDI # 27322694
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
24X38 ST DR XT70
Description
24X38 ST DR XT70 DRUM PULLEY ; POR NON RETURNABLE
Part # 24X38 ST DR XT70
BDI # 22273459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
36X63 CR DR XT70 MDX 1/2 HBG CONV
Description
36X63 CR DR XT70 MDX 1/2 HBG CONV, 298779 DRUM PULLEY (SMARTCATALOG)
Part # 298779
BDI # 27322519
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X63 ST DR XT70
Description
24X63 ST DR XT70 DRUM PULLEY ; POR NON RETURNABLE
Part # 24X63 ST DR XT70
BDI # 22273415
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
24X32 ST DR XT70
Description
24X32 ST DR XT70 DRUM PULLEY ; POR NON RETURNABLE
Part # 24X32 ST DR XT70
BDI # 22273451
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed