KWVE20-B-L-V1-G3
Description
KWVE20-B-L-V1-G3 LINEAR GUIDE CARRIAGE ; 4-ROW BALL
Part # KWVE20-B-L-V1-G3
BDI # 20292118
RWU55-F-L-120/930/120-V3-G2
Description
RWU55-F-L-120/930/120-V3-G2 CARRIAGE ; LINEAR BEARING
Part # RWU55-F-L-120/930/120-V3-G2
BDI # 27609331
RWU45-F-L-120/930/120-V3-G2
Description
RWU45-F-L-120/930/120-V3-G2 GUIDE ASY ; NON-RETURNABLE
Part # RWU45-F-L-120/930/120-V3-G2
BDI # 27762819
LLMHS 12 TA R1 T0 100.0 P5
Description
EWELLIX LLMHS 12 TA R1 T0 100.0 P5
Part # LLMHS 12 TA R1 T0 100.0 P5
BDI # 1478561
W3607SS-2D-C5Z10
Description
W3607SS-2D-C5Z10 BALL SCREW ; NON RETURNABLE 36MM DIA 10MM RH THRD
Part # W3607SS-2D-C5Z10
BDI # 1196509
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.394
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Double Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
43.307
Thread Lead - Millimeter:
10
Thread Diameter - Millimeter:
36
Product Name:
Ball Screw with Flanged Nut