S1000-DD
Description
S1000-DD LINEAR BEARING SEAL ; RUBBER CLOSED 1" DIA
Part # S1000-DD
BDI # 854822
Features
Size:
1 IN ID X 1.39 IN OD X 0.18 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed Integral
Features
Size:
25 MM ID X 1.75 MM T
Inch - Metric:
Metric
Material:
Steel
Other Features:
To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 36.5 MM Free Diameter
Product Name:
Retaining Ring
Product Type:
External
OPNS2000
Description
OPNS2000 LINEAR BEARING SEAL ; OPEN 2" ID X 3.004" OD X 0.375" T
Part # OPNS2000
BDI # 854954
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
KA20-TN/A
Description
KA20-TN/A RAIL HOLE CLOSING PLUG ; NON-RETURNABLE NR/ M12 HOLE SIZE PLASTIC
Part # KA20-TN/A
BDI # 1174469
Features
Size:
M12 Bolt Size
Inch - Metric:
Metric
Material:
Plastic
Product Name:
Plug
Product Type:
Rail Hole Closing
S2000
Description
S2000 LINEAR BEARING SEAL ; 2" ID X 3.004" OD X 0.375" T
Part # S2000
BDI # 854829
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting | Spring Finger
Product Name:
Seal
Product Type:
Closed External