NS8500-17T 1IN IDL
Description
NS8500-17T 1IN IDL SPROCKET ; 614-174-4 MOLDED SPLIT
Part # 9121120
BDI # 19435342
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
815A17B
Description
815A17B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A17B
BDI # 625453
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.153
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Global Part Number GPN:
569769
Pitch Diameter - Millimeter:
105.486
Mounting Method:
Minimum Plain Bore
CI815 3/4IN RSB B
Description
CI815 3/4IN RSB B SPROCKET ; 401-195-17 NON-SPLIT
Part # 10027415
BDI # 22988097
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-17T RB 3/4IN
Description
CI820/815-17T RB 3/4IN SPROCKET ; 401-195-2 NON-SPLIT
Part # 9167090
BDI # 18142121
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.152
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
105.461
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
CI820-17T-1IN-KWSS-B 401-195-13
Description
CI820-17T-1IN-KWSS-B SPROCKET ; 401-195-13 NON-SPLIT
Part # 10028793
BDI # 24114423
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.15
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.12
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
105.41
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore