RF06B-1-CL
Description
RF06BCL CHAIN LINK ; 06B 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06B-1-CL
BDI # 1405798
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RF06B-1-OL
Description
RF06BOL CHAIN LINK ; 06B CHAIN 0.375MM CHAIN PITCH COTTERED
Part # RF06B-1-OL
BDI # 1405799
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602613
06B-1 C/L SC
Description
06B-1 C/L SC CHAIN CONNECTING LINK ; BRITISH STD CHAIN ACCESS
Part # 06B-1 C/L SC
BDI # 318979
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
600696
Chain Series:
Standard
Internal Special Features:
No
06B-1 RIV 10FT ELITE
Description
06B-1 RIV 10FT ELITE ROLLER CHAIN ; 06B 0.375MM PITCH RIVETED 10FT/BOX
Part # 06B-1 RIV 10FT ELITE
BDI # 526733
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Alloy Steel
Roller Material:
Alloy Steel
Chain Series:
Standard
Other Features:
Elite Series
06B-1 RIV 10FT
Description
06B-1 10FT RIV ROLLER CHAIN ; 0.375MM PITCH 10FT/BOX
Part # 06B-1 RIV 10FT
BDI # 18151211
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No