Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06B-1 RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
18151211 Roller Chains 

EBC EBC

06B-1 RIV 10FT

Description

06B-1 10FT RIV ROLLER CHAIN ; 0.375MM PITCH 10FT/BOX

Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; Curved; 3.277MM Pin Diameter

Part #

06B-1 10FT

BDI #
18151211

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1.57 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1.57 / box BDIExpress
QTY

Inventory

Total: 15

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.118
Product Group - BDI
M02290
Chain Size
06B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Manufacturer Item Number
06B-1 RIV
Weight / LBS
0.26
Long Description
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.715MM Roller Width; 1.27MM Plate Thickness; Curved; 3.277MM Pin Diameter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.225 Inch | 5.715 Millimeter
Pin Diameter
0.129 Inch | 3.277 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh