RS08B-1-CL
Description
RS08B-1-CL CONN LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08BCL
BDI # 1405808
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602516
Chain Series:
Standard
Internal Special Features:
No
RS08B-SS-2-OL
Description
RS08B-SS-2-OL CHAIN LINK ; 08B CHAIN 0.5MM CHAIN PITCH COTTERED
Part # RS08BSSOL
BDI # 15040067
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
603005
RS08B NP KUT-S C/L
Description
RS08B NP KUT-S C/L CONNECTING LINK
Part # RS08BNPKUTSCL
BDI # 22382994
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
08B-1 10FT
Description
08B-1 10FT ROLLER CHAIN ; RIVETED 1/2" PITCH 1 STRAND STL 10FT/BOX
Part # 08B-1 10FT
BDI # 21517964
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Chain
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No