08B23
Description
08B23 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T 12MM MIN PLAIN BORE
Part # 08B23
BDI # 613395
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Simplex Type
Global Part Number GPN:
570901
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
08BTB23H
Description
08BTB23H ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T HT BORE FOR 1610 BUSHING
Part # 08BTB23H
BDI # 613355
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569892
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed