PHS 08B-1DSTB14
Description
PHS 08B-1DSTB14 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB14
BDI # 1285174
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Bushed
08BTB29H
Description
08BTB29H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB29H
BDI # 613361
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571029
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Bushed
08BTB26H
Description
08BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB26H
BDI # 613358
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570830
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Bushed
PHS 08B-1DSTB16
Description
PHS 08B-1DSTB16 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB16
BDI # 1285176
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
PHS 08B-1DSTB15
Description
PHS 08B-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSTB15
BDI # 1285175
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed